Menu Search
Magnetic Motor Contactors Contactor; 3P; 86A; 24V 50/60Hz

SIEMENS #3RA24368XF321AC2

Sirius Contactor; 3P; 86A; 24V 50/60Hz

SKU #88762191436
Manufacturer Series: 3RA24
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contactor Combination
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 86A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Auxiliary Contacts: (3) NO (3) NC

Additional Info: Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 45KW/400V, Screw Terminal, Dimensions: 177x223x142 mm