Menu Search
Magnetic Motor Contactors Contactor; 3P; 7A; 24V 50/60Hz
SIEMENS #3RT20152AB011AA0

Sirius Contactor; 3P; 7A; 24V 50/60Hz

SKU # 88762141111 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 0.25 Hp
Hp 1-Phase 230V: 0.75 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S00; UL Cont. Amps - 7A; Poles - 3P; Coil Voltage - 24V 50/60 Hz; Hp 1-Phase 115V - 0.25 Hp; Hp 1-Phase 230V - 0.75 Hp; Hp 3-Phase 200V - 1.5 Hp; Hp 3-Phase 230V - 2 Hp; Hp 3-Phase 460V - 3 Hp; Hp 3-Phase 575V - 5 Hp; Auxiliary Contacts - (1) NO; Additional Information - Spring-Loaded Terminal, Operating Temperature: -25 to 60 deg C Protection: IP20, Dimensions: 45x73x70 mm; Manufacturer Series - SIRIUS 3RT20

Additional Info: Spring-Loaded Terminal, Operating Temperature: -25 to 60 deg C Protection: IP20, Dimensions: 45x73x70 mm