Menu Search
Magnetic Motor Contactors Contactor; 3P; 50A; 230V 50/60 Hz
SIEMENS #3RA24348XF321AL2

Sirius Contactor; 3P; 50A; 230V 50/60 Hz

SKU # 88762191426 Manufacturer Series: 3RA24
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor Combination
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 50A
Poles: 3P
Coil Voltage: 230V 50/60 Hz
Auxiliary Contacts: (3) NO (3) NC

Additional Info: Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 22/30KW/400V, Screw Terminal, Dimensions: 177x223x142 mm