Menu Search
Magnetic Motor Contactors Contactor; 3P; 40A; 24VDC
SIEMENS #3RT10351BB401AA0

Contactor; 3P; 40A; 24VDC

SKU # 04089254743
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 40
Poles: 3P
Coil Voltage: 24V DC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S2; UL Cont. Amps - 40; Poles - 3P; Coil Voltage - 24V DC