Menu Search
Magnetic Motor Contactors Contactor; 3P; 40A; 24VDC
SIEMENS #3RA24258XH321BB4

Sirius Contactor; 3P; 40A; 24VDC

SKU # 66264390405 Manufacturer Series: 3RA24
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor Combination
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 24V DC
Auxiliary Contacts: (3) NO (3) NC

Magnetic Motor Contactors: Type - Contactor Combination; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 40A; Poles - 3P; Coil Voltage - 24V DC; Auxiliary Contacts - (3) NO (3) NC; Additional Information - Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 15-18.5KW/400V, Mounting: Screw And Snap-On, Terminal: Screw; Manufacturer Series - SIRIUS 3RA24

Additional Info: Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 15-18.5KW/400V, Mounting: Screw And Snap-On, Terminal: Screw