Menu Search
SIEMENS #3RT20271AV600UA0

Sirius Contactor; 3P; 32A; 480V 60 Hz

SKU # 88762182072 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 480V 60 Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Screw Terminal, Operating Temperature: -25 to 60 deg C, Protection: IP20, Dimensions: 45x97x85 mm