Menu Search

SIEMENS #3RA24178XF312BB4

Sirius Contactor; 3P; 25A; 24VDC

SKU: 66264390606
Manufacturer Series: 3RA24
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Contactor Combination
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 25A
Poles: 3P
Coil Voltage: 24V DC
Auxiliary Contacts: (3) NO
Additional Info: Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 11KW/400V, Mounting: Screw And Snap-On, Terminal: Spring-Loaded