Menu Search
SIEMENS #3RA24158XF311BB4

Sirius Contactor; 3P; 12A; 24VDC

SKU # 66264390578 Manufacturer Series: 3RA24
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 24V DC
Type: Contactor Combination
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Auxiliary Contacts: (3) NO

Additional Info: Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 5.5KW/400V, Mounting: Screw And Snap-On, Terminal: Screw