Menu Search
Magnetic Motor Contactors Contactor; 3P; 12A; 24VDC

SIEMENS #3RT20171BB421AA0

Sirius Contactor; 3P; 12A; 24VDC

SKU #80476608374
Manufacturer Series: 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Auxiliary Contacts: (1) NC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S00; UL Cont. Amps - 12A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 2 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 7.5 Hp; Hp 3-Phase 575V - 10 Hp; Auxiliary Contacts - (1) NC; Additional Information - Screw Terminal Upright Mounting Position, Operating Temperature: -25 to 60 deg C Protection: IP20, Dimensions: 45x73x58 mm; Manufacturer Series - SIRIUS 3RT20

Additional Info: Screw Terminal Upright Mounting Position, Operating Temperature: -25 to 60 deg C Protection: IP20, Dimensions: 45x73x58 mm