Menu Search
SIEMENS #3RT20171AK643MA0

Sirius Contactor; 3P; 12A; 120/110V 60/50Hz

SKU # 04089263378 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 12
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S00; UL Cont. Amps - 12; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 2 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 7.5 Hp; Hp 3-Phase 575V - 10 Hp; Auxiliary Contacts - (2) NO (2) NC; Manufacturer Series - SIRIUS 3RT20