Menu Search
Magnetic Motor Contactors Contactor, 24V AC 50Hz Coil, I.E.C. 690V AC, 110A, 4P

SIEMENS #3RT23371AB00

Contactor, 24V AC 50Hz Coil, I.E.C. 690V AC, 110A, 4P

SKU #88762191879
Manufacturer Series: SIRIUS 3RT23
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 110A
Poles: 4P
Coil Voltage: 24V AC 50Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Auxiliary Contacts: (1) NO (1) NC