Menu Search
SIEMENS #3RT24461NP30

Contactor, 175-280V AC/DC Coil, I.E.C. 690V AC, 140A, 3P

SKU # 80476640808 Manufacturer Series: SIRIUS 3RT24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S3
UL Cont. Amps: 140A
Poles: 3P
Coil Voltage: 175-280V AC/DC
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 50 Hp
Auxiliary Contacts: (1) NO (1) NC