Menu Search
Magnetic Motor Contactors Contactor, 120/110V AC 60/50Hz Coil, I.E.C. 690V AC, 60A

SIEMENS #3RT25351AK60

Contactor, 120/110V AC 60/50Hz Coil, I.E.C. 690V AC, 60A

SKU #88762191890
Manufacturer Series: SIRIUS 3RT25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 60A
Poles: 4P
Coil Voltage: 120/110V AC 60/50Hz
Auxiliary Contacts: (1) NO (1) NC