You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3RT26361NF35

Capacitor Contactor, 83-155V AC/DC Coil, I.E.C. 690V AC

SKU # 80476616064 Manufacturer Series: SIRIUS 3RT26
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitor Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 72.2A
Poles: 3P
Coil Voltage: 83-155V AC/DC
Auxiliary Contacts: (2) NC