Menu Search
SIEMENS #3RT26371AB05

Capacitor Contactor, 24V AC 60/50Hz Coil, I.E.C. 690V AC

SKU # 80476616067 Manufacturer Series: SIRIUS 3RT26
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitor Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 108A
Poles: 3P
Coil Voltage: 24V AC 60/50Hz
Auxiliary Contacts: (2) NC