Menu Search
SIEMENS #3RT26281AP65

Capacitor Contactor, 240/220V AC 60/50Hz Coil, 47.6A, 3P

SKU # 80476623372 Manufacturer Series: SIRIUS 3RT26
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitor Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 47.6A
Poles: 3P
Coil Voltage: 240/220V AC 60/50Hz
Auxiliary Contacts: (1) NO (2) NC