Menu Search
Magnetic Motor Contactors Capacitor Contactor, 240/220V AC 60/50Hz Coil, 29A, 3P

SIEMENS #3RT26261AP65

Capacitor Contactor, 240/220V AC 60/50Hz Coil, 29A, 3P

SKU #80476623306
Manufacturer Series: SIRIUS 3RT26
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Capacitor Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 29A
Poles: 3P
Coil Voltage: 240/220V AC 60/50Hz
Auxiliary Contacts: (1) NO (2) NC