You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ENTRELEC #VB6-30-01-84

Miniature Contactor, 110-120V AC Coil, I.E.C. 600V AC, 3P

SKU # 80432539500 Manufacturer Series: B Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Contactor Reversing
Construction Standard: I.E.C. 600V AC
UL Cont. Amps: 6.8A
Poles: 3P
Coil Voltage: 110-120V AC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 0.5 Hp
Hp 3-Phase 200V: 1 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 1 Hp
Auxiliary Contacts: (1) NC

ABB VB6-30-01-84 3P MINI CONTR110/4