Menu Search
Search
ENTRELEC #AF09-30-01-13

Contactor; Open; 3P; 25A; 100-250V 50/60Hz

SKU # 80432553829
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Coil Voltage: 100-250V 50/60Hz
Auxiliary Contacts: (1) NC
Type: Contactor
Construction Standard: I.E.C. 400V AC
Size: NEMA Size 00
UL Cont. Amps: 25A
Poles: 3P
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Enclosure Type: Open

Additional Info: Electronic Coil