Menu Search
Search
EATON #XTCR032C21T

Cutler-Hammer Reversing Contactor, 24 VAC 50/60Hz Coil, 4P, Open, IP20

SKU # 78211688568 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Reversing Contactor
Construction Standard: I.E.C
Size: I.E.C Size C, 45mm Frame
UL Cont. Amps: 32 A
Poles: 4
Coil Voltage: 24 VAC 50/60Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open, IP20
Auxiliary Contacts: 2NO-2NO

The XT IEC contactors are powerful, efficient and versatile and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient an