Menu Search
Search
EATON #XTCR080F11B

Cutler-Hammer Reversing Contactor, 220/240 VAC 50/60Hz Coil, 4P, 1NO-1NC

SKU # 78668500398 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Reversing Contactor
Construction Standard: I.E.C
Size: I.E.C Size F, 90mm Frame
UL Cont. Amps: 80 A
Poles: 4
Coil Voltage: 220/240 VAC 50/60Hz
Hp 1-Phase 115V: 7-1/2 Hp
Hp 1-Phase 230V: 15 Hp
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 60 Hp
Hp 3-Phase 575V: 75 Hp
Enclosure Type: Open, IP20
Auxiliary Contacts: 1NO 1NC

The XT IEC contactors are powerful, efficient and versatile and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient an