Menu Search
Search
EATON #XTCE025C01W

Cutler-Hammer Non-Reversing Contactor, 42/48 VAC 50/60Hz Coil, 3P, 1NC

SKU # 78211648570 Manufacturer Series: Series XT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C 690 VAC
Size: I.E.C Size C, 45mm Frame
UL Cont. Amps: 25 A
Poles: 3
Coil Voltage: 42/48 VAC 50/60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7-1/2 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: Open, IP20
Auxiliary Contacts: 1NC

The XT IEC contactors are powerful, efficient and versatile and can be combined with our full range of electronic overload relays and bimetal relays. These DC devices stand out for their reduced power consumption, which makes them more energy efficient an