You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #XTCE009B10L

Non-Reversing Contactor, 380/440 VAC 50/60Hz Coil, 3P, 1NO

SKU # 01508276691 Manufacturer Series: XT IEC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C
Size: 45mm Frame
UL Cont. Amps: 9 A
Poles: 3
Coil Voltage: 380/440 VAC 50/60Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 1 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: IP20
Auxiliary Contacts: 1NO

The Eaton XT contactors includes non-reversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. Th