Menu Search
Search
EATON #XTCE009B10F

Non-Reversing Contactor, 230 VAC 50Hz Coil, 3P, IP20, 1NO

SKU # 01508276690 Manufacturer Series: XT IEC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C
Size: 45mm Frame
UL Cont. Amps: 9 A
Poles: 3
Coil Voltage: 230 VAC 50Hz
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 1 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Enclosure Type: IP20
Auxiliary Contacts: 1NO

The Eaton XT contactors includes non-reversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. Th