Menu Search
Magnetic Motor Contactors Non-Reversing Contactor, 220/240 VAC, 50/60 Hz Coil, 7A

EATON #XTCE007B01B

Non-Reversing Contactor, 220/240 VAC, 50/60 Hz Coil, 7A

SKU #01508276584
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Full-Voltage Magnetic Non-Reversing
Construction Standard: I.E.C. 600 VAC
Size: Frame Size B (45mm Width)
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 220/240 VAC, 50/60 Hz
Hp 1-Phase 115V: 0.25Hp
Hp 1-Phase 230V: 1Hp
Hp 3-Phase 200V: 1.5Hp
Hp 3-Phase 230V: 2Hp
Hp 3-Phase 460V: 3Hp
Hp 3-Phase 575V: 5Hp
Auxiliary Contacts: (1) NC