Menu Search
Search
EATON #XTCE038C01A

Cutler-Hammer Non-Reversing Contactor, 110/120 VAC 50/60Hz Coil, 3 P

SKU # 01508112009
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Non-Reversing Contactor
Construction Standard: I.E.C
Size: 45mm Frame
UL Cont. Amps: 38 A
Poles: 3
Coil Voltage: 110/120 VAC 50/60Hz
Enclosure Type: IP20
Auxiliary Contacts: 1NC

The Eaton XT contactors includes non-reversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL, CSA and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors is the efficient and effective solution for customer applications from 7 to 2450 A.