Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 3P; 7A; 240/220V 60/50Hz

EATON #CE55AN3BB

Freedom Contactor, Reversing; Open; 3P; 7A; 240/220V 60/50Hz

SKU #78211377971
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size A
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 0.25 hp
Hp 1-Phase 230V: 0.5 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size A; UL Cont. Amps - 7A; Poles - 3P; Coil Voltage - 240/220V 60/50Hz; Hp 1-Phase 115V - 0.25 hp; Hp 1-Phase 230V - 0.5 Hp; Hp 3-Phase 200V - 1.5 Hp; Hp 3-Phase 230V - 1.5 Hp; Hp 3-Phase 460V - 3 Hp; Hp 3-Phase 575V - 5 Hp; Enclosure Type - Open; Manufacturer Series - Freedom