Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 3P; 6A; 24V 50/60Hz
EATON #E511A06X3N

Contactor, Reversing; Open; 3P; 6A; 24V 50/60Hz

SKU # 78211389720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: I.E.C. 575V AC
UL Cont. Amps: 6A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Enclosure Type: Open

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 575V AC; UL Cont. Amps - 6A; Poles - 3P; Coil Voltage - 24V 50/60Hz; Enclosure Type - Open