Menu Search
EATON #CN55GN3TB

Freedom Contactor, Reversing; Open; 3P; 45A; 24V 60/50Hz

SKU # 78211300167
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 3P
Coil Voltage: 24V 60/50Hz
Hp 1-Phase 115V: 3.00 Hp
Hp 1-Phase 230V: 7.50 Hp
Hp 3-Phase 200V: 10.00 Hp (208V)
Hp 3-Phase 230V: 15.00 Hp (240V)
Hp 3-Phase 460V: 25.00 Hp (480V)
Hp 3-Phase 575V: 25.00 Hp (600V)
Enclosure Type: Open

Reversing contactors are used primarily for reversing single- or three-phase motors in applications where running overcurrent protection is either not required or is provided separately. They consist of two contactors mechanically and electrically interlocked to prevent lineshorts and energization of both contactors simultaneously.

Additional Info: Mounting: Steel Mounting Plate