Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 3P; 32A; 24V 60/50Hz

EATON #CE55FNS3T1B

Freedom Contactor, Reversing; Open; 3P; 32A; 24V 60/50Hz

SKU #78211434795
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size F
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 24V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC Side Mounted

Reversing contactors are used primarily for reversing single- or three-phase motors in applications where running overcurrent protection is either not required or is provided separately. They consist of two contactors mechanically and electrically interlocked to prevent line shorts and energization of both contactors simultaneously.

Additional Info: Mounting: Steel Mounting Plate