Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 3P; 27A; 480/440V 60/50Hz
EATON #CN55DN3CB

Freedom Contactor, Reversing; Open; 3P; 27A; 480/440V 60/50Hz

SKU # 78211300097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 480/440V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: None