Menu Search
Magnetic Motor Contactors Contactor, Reversing; Open; 3P; 27A; 480/440V 60/50Hz
EATON #A210M1CX

Contactor, Reversing; Open; 3P; 27A; 480/440V 60/50Hz

SKU # 78667823216 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 480/440V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 1; UL Cont. Amps - 27A; Poles - 3P; Coil Voltage - 480/440V 60/50Hz; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 7.5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - Open; Manufacturer Series - A200