EATON #CN55MN3B

Contactor, Reversing; Open; 3P; 240/220V 60/50Hz

SKU: 78668546437
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reversing Contactor
Construction Standard: NEMA 600V AC
Size: IEC Size M
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: Open
Manufacturer Series: Freedom
Description
Reversing contactors are used primarily for reversing single- or three-phase motors in applications where running overcurrent protection is either not required or is provided separately. They consist of two contactors mechanically and electrically interlocked to prevent lineshorts and energization of both contactors simultaneously.
Additional Info: Mounting: Steel Mounting Plate