Menu Search
Magnetic Motor Contactors Contactor, Reversing; 3P; 25A; 120V
EATON #XTCR025C21A

Contactor, Reversing; 3P; 25A; 120V

SKU # 78668518023 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: I.E.C. 120V AC
Size: IEC Size C
UL Cont. Amps: 25
Poles: 3P
Coil Voltage: 120V
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: IP20
Auxiliary Contacts: (2) NO (1) NC

Magnetic Motor Contactors: Type - Reversing Contactor; Construction Standard - I.E.C. 120V AC; Size - I.E.C. Size C; UL Cont. Amps - 25; Poles - 3P; Coil Voltage - 120V; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 7.5 Hp; Hp 3-Phase 460V - 15 Hp; Hp 3-Phase 575V - 20 Hp; Enclosure Type - IP20; Auxiliary Contacts - (2) NO (1) NC; Additional Information - Screw Terminal; Manufacturer Series - XT

Additional Info: Screw Terminal