Menu Search
EATON #E511E16X3N

Contactor, Reversing; 3P; 160A; 24VDC

SKU # 78211389987 Manufacturer Series: Series IT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: 105mm Frame Width
UL Cont. Amps: 160A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 15.00 Hp
Hp 1-Phase 230V: 30.00 Hp
Hp 3-Phase 200V: 50.00 Hp
Hp 3-Phase 230V: 60.00 Hp
Hp 3-Phase 460V: 125.00 Hp
Hp 3-Phase 575V: 125.00 Hp

Eaton Intelligent Technologies (IT.) Electro-Mechanical line of Contactors is the result of a substantial engineering, manufacturing and marketing effort involving extensive customer input, combined with new advances in solid-state technology. IT. Electro-Mechanical products have greatly increased functionality, significantly reduced size and utilize the benefits of 24V DC control. The exclusive Pulse Width Modulation (PWM) control and digital microprocessor generate a minimized DC value which reduces energy to the contact block and provides the most compact system available.

Additional Info: IT. Electro-Mechanical Line FVR Contactor, 100kW/575V max