Menu Search
Magnetic Motor Contactors Contactor, Reversing; 3P; 12A; 24VDC
EATON #E511A12X3N

Contactor, Reversing; 3P; 12A; 24VDC

SKU # 78211389892 Manufacturer Series: Series IT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: 27mm Frame Width
UL Cont. Amps: 12A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.50 Hp
Hp 1-Phase 230V: 2.00 Hp
Hp 3-Phase 200V: 3.00 Hp
Hp 3-Phase 230V: 3.00 Hp
Hp 3-Phase 460V: 7.50 Hp
Hp 3-Phase 575V: 7.50 Hp

Eaton Intelligent Technologies (IT.) Electro-Mechanical line of Contactors is the result of a substantial engineering, manufacturing and marketing effort involving extensive customer input, combined with new advances in solid-state technology. IT. Electro-Mechanical products have greatly increased functionality, significantly reduced size and utilize the benefits of 24V DC control. The exclusive Pulse Width Modulation (PWM) control and digital microprocessor generate a minimized DC value which reduces energy to the contact block and provides the most compact system available.

Additional Info: IT. Electro-Mechanical Line FVR Contactor, 6.5kW/575V max