Menu Search
Magnetic Motor Contactors Contactor; Open; 3P; 88A; 24VDC

EATON #XTCE065D00TD

Contactor; Open; 3P; 88A; 24VDC

SKU #01508277908
Manufacturer Series: XT Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame D
UL Cont. Amps: 88A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 5
Hp 1-Phase 230V: 15
Hp 3-Phase 200V: 20
Hp 3-Phase 230V: 25
Hp 3-Phase 460V: 50
Hp 3-Phase 575V: 60
Enclosure Type: Open