Menu Search
Magnetic Motor Contactors Contactor; Open; 3P; 160A; 100-120V 50/60Hz
EATON #XTCE115G00A

Contactor; Open; 3P; 160A; 100-120V 50/60Hz

SKU # 01508239547 Manufacturer Series: XT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame G
UL Cont. Amps: 160A
Poles: 3P
Coil Voltage: 100-120V 50/60Hz
Hp 1-Phase 115V: 10
Hp 1-Phase 230V: 25
Hp 3-Phase 200V: 40
Hp 3-Phase 230V: 50
Hp 3-Phase 460V: 100
Hp 3-Phase 575V: 100
Enclosure Type: Open

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame G; UL Cont. Amps - 160A; Poles - 3P; Coil Voltage - 100-120V 50/60Hz; Hp 1-Phase 115V - 10; Hp 1-Phase 230V - 25; Hp 3-Phase 200V - 40; Hp 3-Phase 230V - 50; Hp 3-Phase 460V - 100; Hp 3-Phase 575V - 100; Enclosure Type - Open; Manufacturer Series - XT Series