Menu Search
Magnetic Motor Contactors Contactor; Open; 1P; 100A; 230VDC
EATON #C80EH421N00

Contactor; Open; 1P; 100A; 230VDC

SKU # 78211398470 Manufacturer Series: C80
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: NEMA 600V DC
Size: NEMA Size 3
UL Cont. Amps: 100A
Poles: 1P
Coil Voltage: 230V DC
Enclosure Type: Open

Magnetic Motor Contactors: Type - Contactor; Construction Standard - NEMA 600V DC; Size - NEMA Size 3; UL Cont. Amps - 100A; Poles - 1P; Coil Voltage - 230V DC; Enclosure Type - Open; Manufacturer Series - C80