Menu Search
Search
EATON #CN15GN4AB

Freedom Contactor, Non-reversing; Open; 4P; 45A; 120/110V 60/50Hz

SKU # 78211398155
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 4P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 2; UL Cont. Amps - 45A; Poles - 4P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 3 Hp; Hp 1-Phase 230V - 7.5 Hp; Hp 3-Phase 200V - 10 Hp; Hp 3-Phase 230V - 15 Hp; Hp 3-Phase 460V - 25 Hp; Hp 3-Phase 575V - 25 Hp; Enclosure Type - Open; Auxiliary Contacts - 1 NO Side Mounted; Manufacturer Series - Freedom