Menu Search
EATON #A201K4DA

Contactor, Non-reversing; Open; 4P; 135A; 120/110V 60/50Hz

SKU # 78211368123 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 4P
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 4; UL Cont. Amps - 135A; Poles - 4P; Coil Voltage - 120/110V 60/50Hz; Hp 3-Phase 200V - 40 Hp; Hp 3-Phase 230V - 50 Hp; Hp 3-Phase 460V - 100 Hp; Hp 3-Phase 575V - 100 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO; Additional Information - Connection: Front Connected, Weight: 13 lbs, Dimensions: 6.75 x 6.63 x 7.25 in.; Manufacturer Series - A200

Additional Info: Connection: Front Connected, Weight: 13 lbs, Dimensions: 6.75 x 6.63 x 7.25 in.