Menu Search
Search
EATON #CE15DN3TB

Freedom Contactor, Non-reversing; Open; 3P; 24V 50/60Hz

SKU # 78211377898
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 24V 50/60Hz
Size: IEC Size D
UL Cont. Amps: UL Cont. Amps
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 HP
Hp 3-Phase 200V: 5 HP
Hp 3-Phase 230V: 5 HP
Hp 3-Phase 460V: 10 HP
Hp 3-Phase 575V: 15 HP
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.