Menu Search

EATON #CE15ANC3AB77

Freedom Contactor, Non-reversing; Open; 3P; 9A; 120/110V 60/50Hz

SKU: 78211400345
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (3) NO (1) NC
Description
Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.
Additional Info: 0.25 Hp Max, Mounting: Steel Mounting Plate