EATON #CN13KN000BD

Contactor, Non-reversing; Open; 3P; 90A; 24VDC

SKU: 78668587481
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 7.50 Hp
Hp 1-Phase 230V: 15.00 Hp
Hp 3-Phase 200V: 25.00 Hp (208V)
Hp 3-Phase 230V: 30.00 Hp (240V)
Hp 3-Phase 460V: 50.00 Hp (480V)
Hp 3-Phase 575V: 50.00 Hp (600V)
Enclosure Type: Open
Manufacturer Series: Space-Savings
Description
The Eaton NEMA space-savings line of contactors and starters includes nonreversing and reversing contactors, electronic overload relays and a variety of related accessories. It is the perfect product solution for applications all over the world. The compact and easy to install space-savings line of NEMA contactors and starters is the efficient and effective solution for customer applications from Size 0 through Size 5.