Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 810A; 120/110V 60/50Hz

EATON #CE15XN3A80

Freedom Contactor, Non-reversing; Open; 3P; 810A; 120/110V 60/50Hz

SKU #78211395865
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size X
UL Cont. Amps: 810A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 250 Hp
Hp 3-Phase 230V: 300 Hp
Hp 3-Phase 460V: 600 Hp
Hp 3-Phase 575V: 600 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO(2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size X; UL Cont. Amps - 810A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 3-Phase 200V - 250 Hp; Hp 3-Phase 230V - 300 Hp; Hp 3-Phase 460V - 600 Hp; Hp 3-Phase 575V - 600 Hp; Enclosure Type - Open; Auxiliary Contacts - 2 NO2 NC; Additional Information - Lugs Not Included; Manufacturer Series - Freedom

Additional Info: Lugs Not Included