Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 73A; 120/110V 60/50Hz

EATON #CE15KN3AB

Freedom Contactor, Non-reversing; Open; 3P; 73A; 120/110V 60/50Hz

SKU #78211397346
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size K
UL Cont. Amps: 73A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 20 Hp
Hp 3-Phase 230V: 25 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size K; UL Cont. Amps - 73A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 5 Hp; Hp 1-Phase 230V - 10 Hp; Hp 3-Phase 200V - 20 Hp; Hp 3-Phase 230V - 25 Hp; Hp 3-Phase 460V - 50 Hp; Hp 3-Phase 575V - 50 Hp; Enclosure Type - Open; Manufacturer Series - Freedom