Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 60A; 120/110V 60/50Hz

EATON #A201KCCA

Contactor, Non-reversing; Open; 3P; 60A; 120/110V 60/50Hz

SKU #78667881551
Manufacturer Series: A200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2.5
UL Cont. Amps: 60A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 2.5; UL Cont. Amps - 60A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Enclosure Type - Open; Manufacturer Series - A200