Menu Search
EATON #A201K6CA

Contactor, Non-reversing; Open; 3P; 540A; 120/110V 60/50Hz

SKU # 78667821452 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 3-Phase 200V: 150 Hp
Hp 3-Phase 230V: 200 Hp
Hp 3-Phase 460V: 400 Hp
Hp 3-Phase 575V: 400 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted