Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 420A; 240/220V 60/50Hz
EATON #CE15TN3B80

Freedom Contactor, Non-reversing; Open; 3P; 420A; 240/220V 60/50Hz

SKU # 78211423223
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size T
UL Cont. Amps: 420A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 3-Phase 200V: 125 Hp
Hp 3-Phase 230V: 125 Hp
Hp 3-Phase 460V: 250 Hp
Hp 3-Phase 575V: 250 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO(2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size T; UL Cont. Amps - 420A; Poles - 3P; Coil Voltage - 240/220V 60/50Hz; Hp 3-Phase 200V - 125 Hp; Hp 3-Phase 230V - 125 Hp; Hp 3-Phase 460V - 250 Hp; Hp 3-Phase 575V - 250 Hp; Enclosure Type - Open; Auxiliary Contacts - 2 NO2 NC; Additional Information - Lugs Not Included; Manufacturer Series - Freedom

Additional Info: Lugs Not Included