Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 40A; 220/240V 50/60Hz

EATON #XTCE025C10B

Contactor, Non-reversing; Open; 3P; 40A; 220/240V 50/60Hz

SKU #01508277131
Manufacturer Series: XT Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size C
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 220/240V 50/60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - I.E.C. Size C; UL Cont. Amps - 40A; Poles - 3P; Coil Voltage - 220/240V 50/60Hz; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 15 Hp; Hp 3-Phase 575V - 20 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO; Manufacturer Series - XT Series